Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Rj 45/Rj 11 Modular Crimping Tool 8139

Rj 45/Rj 11 Modular Crimping Tool (Discontinued)

  • Mfr # 8139
  • Zoro # G8792555
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8139
Zoro #
G8792555
UPC #
844660081395
Country of Origin
China

Dimensions

Overall Length
8"

Details

Item
Rj 45/Rj 11 Modular Crimping Tool
Application
For RJ11/12 and RJ45 Plugs
Features
Includes a Stripping and Cutting Blade, with a Plastic Shield to Protect Against Accidental Cuts When Crimping; A Locking Pin Keeps the Crimper Closed When not in Use
Material
Carbon Steel, Plastic Shield

Description

Rj 45/Rj 11 Modular Crimping Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.