This item is Discontinued.

Monoprice Round Tube Attic or Outdoor VHF and UHF HDTV Antenna_ 60 Mile Range 39302

Round Tube Attic or Outdoor VHF and UHF HDTV Antenna_ 60 Mile Range (Discontinued)

  • Mfr # 39302
  • Zoro # G2990936
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
39302
Zoro #
G2990936
UPC #
889028134719
Country of Origin
China

Description

Specially designed for reception of VHF; UHF; and HD channel signals – Ditch expensive cable and satellite bills and continue viewing your favorite shows in Full HD on channels such as ABC; NBC; CBS; PBS; Fox and much more with access to all the current events; sitcoms; kids; and sports programs without the monthly bill Easy Installation: Antenna comes mostly pre-assembled. Ultra Compact. Long range: This HDTV antenna can reach up to 80 miles from the broadcast signal; staying out of sight while maintaining superior signal strength Rugged design: Anti-rust; waterproof and weather resistant Great Reception: Reflector panels provide excellent resistance to interference. Great reception even when installed in an attic VHF Frequency 174MHz-230MHz UHF Frequency 470MHz-698MHz Maximun Reception Range 50miles (80 km) Impedance 75 ohms Product Dimensions 472*741*119mm Support Files: Quick Install Guide (Jul 25; 2019) Updated Jul 25; 2019

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.