
Rt Angl M To Rt Angl M Audio Cbl, 10 ft.
Mfr # 9449
Zoro # G8794250
product price: $8.35
/eaKey Features
Cable Type
Patch Cable
Sub-Category
Audio
Features
Right-angled Connector, Corrosion-free, Stranded, 90° Angled Connector
Cable Length
10 ft
Product Type
Audio Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9449
Zoro #
G8794250
UPC #
844660094494
Country of Origin
China
Dimensions
Cable Length
10 ft
Details
Item
Audio Cable
Cable Type
Patch Cable
Sub-Category
Audio
Features
Right-angled Connector, Corrosion-free, Stranded, 90° Angled Connector
Product Type
Audio Cable
Shielding
Yes
Compatible Devices
Audio Device
Connector Plating
Gold
Wire Gauge
16 AWG
Connection A
6.35mm Audio - Male
Connection B
6.35mm Audio - Male
Description
Rt Angl M To Rt Angl M Audio Cbl,10 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.