
Rt Angl M To Rt Angl M Cable, 16AWG, 10ft.
Mfr # 9442
Zoro # G8794226
product price: $10.29
/eaKey Features
Cable Length
10 ft
Conductor Gauge
16 AWG
Shielding Material
Bare Copper Braid
Fire Rating
Not Rated
Jacket Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9442
Zoro #
G8794226
UPC #
844660094425
Country of Origin
China
Dimensions
Cable Length
10 ft
Details
Item
Rt Angl M To Rt Angl M Cable,16AWG,10ft.
Conductor Gauge
16 AWG
Shielding Material
Bare Copper Braid
Fire Rating
Not Rated
Jacket Color
Black
Description
Rt Angl M To Rt Angl M Cable,16AWG,10ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.