Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RVC100-70 100-Watt_ 70V Rotary Speaker Volume Control

  • Mfr # 38164

  • Zoro # G1705410


product price: $25.56
/ea

Key Features

Frequency Range
20 kHz
Connection
Wired
Dimmer Type
Rotary
Output Watts
100 W
Mounting
Wall Mountable, Gang Box Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38164
Zoro #
G1705410
UPC #
889028123140
Country of Origin
China

Details

Frequency Range
20 kHz
Connection
Wired
Dimmer Type
Rotary
Output Watts
100 W
Mounting
Wall Mountable, Gang Box Mount
Item
Audio Control Device

Description

The RVC100-70 is an in-wall; inline volume control for 70V music systems. It features 11 volume positions with make before break contacts. It supports a maximum load of 100 watts and can fit into a single gang junction box. Support Files: Quick Install Guide (Jul 3; 2019) Updated Jul 3; 2019

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.