Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Sata 15Pin F To Molex4Pin M, 8In 2194

Sata 15Pin F To Molex4Pin M, 8In (Discontinued)

  • Mfr # 2194
  • Zoro # G8785701
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2194
Zoro #
G8785701
UPC #
844660021940
Country of Origin
China

Dimensions

Cable Length
8"

Details

Item
Sata 15Pin F To Molex4Pin M,8In
Cable Type
Molex/SATA
Features
90° Angled Connector
Product Type
Data Transfer Cable

Description

8" SATA 15pin Female to Molex 4pin Male Power Adapter (90 Degree)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.