Zoro Homepage

Sata 6Gbps Cable 24In

  • Mfr # 8779

  • Zoro # G8793718


product price: $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Cable Type
SATA
Color
Black
Cable Length
2 ft
Features
Locking Latch
Product Type
Data Transfer Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8779
Zoro #
G8793718
UPC #
844660087793
Country of Origin
China

Dimensions

Cable Length
2 ft

Details

Cable Type
SATA
Color
Black
Item
Sata 6Gbps Cable 24In
Features
Locking Latch
Product Type
Data Transfer Cable

Description

Sata 6Gbps Cable 24In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.