Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Sata 6Gbps Cable, Uv Green, 18In 8789

Sata 6Gbps Cable, Uv Green, 18In (Discontinued)

  • Mfr # 8789
  • Zoro # G8793830
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8789
Zoro #
G8793830
UPC #
844660087892
Country of Origin
China

Dimensions

Cable Length
1.50 ft

Details

Cable Type
SATA
Color
Ultraviolet Green
Item
Sata 6Gbps Cable,Uv Green,18In
Features
Locking Latch
Product Type
Data Transfer Cable

Description

Sata 6Gbps Cable,Uv Green,18In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.