
Sata 8In 15Pin Female To Molex4Pin Male
Mfr # 8799
Zoro # G8793709
product price: $1.69
/eaSold in multiples of 5 for $8.45
Key Features
Cord Length
8"
Product Type
Adapter Cord
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8799
Zoro #
G8793709
UPC #
844660087991
Country of Origin
China
Dimensions
Cord Length
8"
Details
Item
Sata 8In 15Pin Female To Molex4Pin Male
Product Type
Adapter Cord
Description
Sata 8In 15Pin Female To Molex4Pin Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.