Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Sata Cable, Locking Latch 24In, Black 8780

Sata Cable, Locking Latch 24In, Black (Discontinued)

  • Mfr # 8780
  • Zoro # G8793648
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8780
Zoro #
G8793648
UPC #
844660087809
Country of Origin
China

Dimensions

Length
24"

Details

Cable Type
SATA
Color
Black
Item
Sata Cable,Locking Latch 24In,Black
Connector Type
Straight
Features
SATA Revision 3.0 Allows for Data Transfer Speeds of Up to 6 Gbps, A Straight Connector, While The Other End Uses A 90-Degree Connector

Description

24" SATA 6Gbps Cable w/Locking Latch (90 Degree to 180 Degree) - Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.