Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sata Cable, Locking Latch, Blue 18In

  • Mfr # 8782

  • Zoro # G8793690


product price: $1.59
/ea
Sold in multiples of 5 for $7.95

Key Features

Cable Type
SATA
Color
Blue
Features
SATA Revision 3.0 Allows for Data Transfer Speeds of Up to 6 Gbps, A Straight Connector with an Attached Locking Latch
Connector Type
Straight
Length
18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8782
Zoro #
G8793690
UPC #
844660087823
Country of Origin
China

Dimensions

Length
18"

Details

Cable Type
SATA
Color
Blue
Item
Sata Cable,Locking Latch,Blue 18In
Features
SATA Revision 3.0 Allows for Data Transfer Speeds of Up to 6 Gbps, A Straight Connector with an Attached Locking Latch
Connector Type
Straight

Description

Sata Cable,Locking Latch,Blue 18In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.