Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SDI Cable, Plastic, Black, 10 ft H

  • Mfr # 39941

  • Zoro # G209439974


product price: $67.69
/ea

Key Features

Color
Black
Material
Plastic
Product Type
SDI BNC Cable
Features
100% Sweep Tested, 12 Gbps Bandwidth, 75-ohm Nominal Impedance, Connector A and B: True 75-ohm BNC Male Connectors with Gold-Plated Contacts, Copper Foil + High-Density Tinned Copper Braided Shielding, Solid Annealed Copper 16 AWG Center Conductor, Transfers UHD-SDI Video Signals Over Digital Video Coaxial Cable
Compatible with Series
Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39941
Zoro #
G209439974
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
10 ft

Details

Item
SDI Cable
Color
Black
Material
Plastic
Product Type
SDI BNC Cable
Features
100% Sweep Tested, 12 Gbps Bandwidth, 75-ohm Nominal Impedance, Connector A and B: True 75-ohm BNC Male Connectors with Gold-Plated Contacts, Copper Foil + High-Density Tinned Copper Braided Shielding, Solid Annealed Copper 16 AWG Center Conductor, Transfers UHD-SDI Video Signals Over Digital Video Coaxial Cable
Compatible with Series
Universal
Compatible Surveillance Equipment
Digital Video Recorders
For Use With
Digital Video Recorders

Description

SDI Cable, Product Type SDI BNC Cable, Compatible Surveillance Equipment Digital Video Recorders, Compatible with Manufacturer Model Number Not Applicable, Compatible with Series Universal, Includes Not Applicable, Color Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.