Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Select Charge & Sync Type-C to Type-C Cable_ USB 2.0_ TPE Jacket_ Up t

  • Mfr # 38915

  • Zoro # G1715204


product price: $8.65
/ea
Sold in multiples of 2 for $17.30

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38915
Zoro #
G1715204
UPC #
889028130681
Country of Origin
China

Description

Connect your USB Type-C® phone; tablet; laptop; or other device to other USB-C® devices; such as car/wall chargers; multiport adapters; etc. This High Speed USB 2.0 compatible cable features a USB Type-C connector on each end. It can deliver up to 5 amps of charging power and delivers up to 480 Mbps data bandwidth. Fast Charging High Speed Reversible Design Fast Charging: This cable can deliver up to 5 amps of charging power; providing for fast charging of phones; tablets; and other mobile devices. High Speed: This High Speed USB 2.0 cable can deliver up to 480 Mbps of data bandwidth. Reversible Design: The reversible Type-C® connector is always properly oriented; eliminating a common source of frustration from trying to plug in improperly oriented Type-A connectors. USB Type-C® and USB-C® are registered trademarks of USB Implementers Forum; Inc. Updated Jan 27; 2020

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.