Zoro Homepage

SELECT SERIES 3.1 USB-C TO USB-A FEMALE GEN 1_ 3A_ 5 GBPS_ 0.15M 0.5FT

  • Mfr # 24288

  • Zoro # G215190043


product price: $11.69
/ea

Key Features

Cable Type
USB-C/USB-A
End 2 Connection Type
USB Type A
Data Transfer Speed
5-Gbit/s
Color
Black
Product Line
Essentials
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24288
Zoro #
G215190043
UPC #
889028054185
Country of Origin
China

Details

Cable Type
USB-C/USB-A
End 2 Connection Type
USB Type A
Data Transfer Speed
5-Gbit/s
Color
Black
Product Line
Essentials
Connector on First End Details
1 x USB Type C
Cable Characteristic
Extension Cable
Item
Data Transfer Cable
Connector on Second End Details
1 x USB Type A
End 1 Connection Type
USB Type C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.