Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Select Series Apple Lightning Charger

  • Mfr # 12843

  • Zoro # G4035488


product price: $12.91
/ea

Key Features

Type
Charger
Color
Black
Material
Polycarbonate
Number of Connections
2
Cord Length
3 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12843
Zoro #
G4035488
UPC #
-
Country of Origin
Viet Nam

Dimensions

Cord Length
3 ft

Details

Item
Apple Lightning Charger
Type
Charger
Color
Black
Material
Polycarbonate
Number of Connections
2
Ports
USB
Product Type
Charger

Description

Apple Lightning Charger, Product Type Charger, Number of Connections 2, Cord Length 3 ft, Color Black, Ports USB, Includes Not Applicable, Compatible Devices iPads, iPhones, iPods, Material Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.