Select Series Apple MFi Certified Lightning to USB Charge & Sync Cable
- Mfr # 12841
- Zoro # G1716008
product price:
$
16.55
/ea
Key Features
End 1 Connection Type
USB Type A - Male
End 2 Connection Type
Lightning - Male
Color
Black
Device Supported
iPhone, iPod, iPad
Cable Type
Lightning/USB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12841
- Zoro #
- G1716008
- UPC #
- 889028008591
- Country of Origin
- China
Details
- Item
- Data Transfer Cable
- End 1 Connection Type
- USB Type A - Male
- End 2 Connection Type
- Lightning - Male
- Color
- Black
- Device Supported
- iPhone, iPod, iPad
- Cable Type
- Lightning/USB
- Connector on Second End Details
- 1 x Lightning - Male
- MFI
- Yes
- Product Line
- Select
- Connector on First End Details
- 1 x USB Type A - Male
- Features
- Molded
- Connector Plating
- Gold
- Compatibility
- Apple Devices: iPhone 6s Plus , iPhone 6s , iPhone 6 Plus , iPhone 6 , iPhone 5s , iPhone 5c , iPhone 5, iPad Air , iPad Air 5, iPad Air 2, iPad Mini, iPad Mini 2 , iPad Mini 3, iPad 4th Generation , iPod Nano 7th Generation , iPod Touch 5th Generation
Description
Select Series Apple® MFi Certified Lightning® to USB Charge & Sync Cable Stay Connected 24K Gold Plated Connectors Polycarbonate Connector Heads Apple® MFi Certified Stay Connected: Charge your Apple® iOS® device with Lightning® cable from any USB power source or sync your music and photos by plugging it into your computer. 24K Gold Plated Connector: The generous 50μm thick gold plating ensures that the connectors will not corrode or rust. Polycarbonate Connector Heads: The molded polycarbonate connector heads are extra durable and capable of withstanding the wear and tear of daily use. Apple® MFi Certified: Apple MFi Certified means that this cable has been thoroughly tested and is guaranteed to be 100% compatible with your Apple iOS® devices with Lightning® connector. Apple® MFi Certification: Guaranteed 100% compatible with iOS® devices with Lightning® connector. Compatible with iPhone® 6s Plus / 6s / 6 Plus / 6 / 5s / 5c / 5 iPad Air® / Air 2 / iPad mini® / mini 2 / mini 3 / iPad® 4th generation / iPod nano® 7th generation / iPod touch® 5th generation Buy with Confidence With Monoprice's Lifetime Warranty; you can rest assured we stand behind our products and our customers. Additionally; we offer a 30-day money back guarantee as well! If the product you purchase does not satisfy your needs; send it back for a full refund. Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quality products at fair prices. Service & Support You're never on your own with Monoprice products! We have a full team of friendly and knowledgeable technicians available to answer your questions; both before and after the sale. Contact our technical support team for questions about our products; troubleshooting; or even suggestions for products to fit your particular needs. Not to be outdone; our friendly and helpful customer service team is here to make your ordering; delivery; and any possible returns a quick and painless operation; from start to finish! CabernetTM and LuxeTM are trademarks of Monoprice Inc. Apple®; Lightning®; iPad®; iPad mini®; iPad Air®; iPhone®; iPod®; iPod nano®; iPod touch® and the MFi logo® are trademarks of Apple Inc.; registered in the U.S. and other countries. Cisco® and IOS® are registered trademarks or trademarks of Cisco Systems; Inc. and/or its affiliates in the United States and certain other countries. Updated Jan 14; 2020
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.