Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SELECT SERIES APPLE MFI CERTIFIED LIGHTNING TO USB CHARGE & SYNC CABLE, 6FT BLAC

  • Mfr # 12839

  • Zoro # G814885210


product price: $15.49
/ea

Key Features

End 1 Connection Type
USB Type A - Male
End 2 Connection Type
Lightning - Male
Color
Black
Features
Molded
Compatible With
Apple Devices: iPhone 6s Plus , iPhone 6s , iPhone 6 Plus , iPhone 6-, iPhone 5s , iPhone 5c , iPhone 5, iPad Air , iPad Air 5, iPad Air 2, iPad Mini, iPad Mini 2-, iPad Mini 3, iPad 4th Generation , iPod Nano 7th Generation , iPod Touch 5th Generation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12839
Zoro #
G814885210
UPC #
889028008577
Country of Origin
China

Dimensions

Cable Length
6 ft
Wire Size
20/28 AWG

Details

Item
Data Transfer Cable
End 1 Connection Type
USB Type A - Male
End 2 Connection Type
Lightning - Male
Color
Black
Features
Molded
Compatible With
Apple Devices: iPhone 6s Plus , iPhone 6s , iPhone 6 Plus , iPhone 6-, iPhone 5s , iPhone 5c , iPhone 5, iPad Air , iPad Air 5, iPad Air 2, iPad Mini, iPad Mini 2-, iPad Mini 3, iPad 4th Generation , iPod Nano 7th Generation , iPod Touch 5th Generation
Cable Type
Lightning/USB
Connector Plating
Gold
American Wire Gauge
20/28 AWG
MFI
Yes
Connector on First End Details
1 x USB Type A - Male
Device Supported
iPad, iPhone, iPod
Connector on Second End Details
1 x Lightning - Male
Series
Select
Compatibility
Apple Devices: iPhone 6s Plus , iPhone 6s , iPhone 6 Plus , iPhone 6 , iPhone 5s , iPhone 5c , iPhone 5, iPad Air , iPad Air 5, iPad Air 2, iPad Mini, iPad Mini 2 , iPad Mini 3, iPad 4th Generation , iPod Nano 7th Generation , iPod Touch 5th Generation
Product Line
Select

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.