Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Select Series Apple MFi Certified Lightning to USB Type-C Rapid Charge

  • Mfr # 38382

  • Zoro # G1715929


product price: $12.89
/ea

Key Features

End 2 Connection Type
USB Type C
MFI
Yes
Color
White
Connector on Second End Details
1 x USB Type C
Cable Type
Lightning/USB-C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38382
Zoro #
G1715929
UPC #
889028125342
Country of Origin
China

Details

End 2 Connection Type
USB Type C
Item
Data Transfer Cable
MFI
Yes
Color
White
Connector on Second End Details
1 x USB Type C
Cable Type
Lightning/USB-C
Product Line
Essential
Connector on First End Details
1 x Lightning
Features
EMI Protection, Charging
End 1 Connection Type
Lightning

Description

Apple® MFi Certified Reversible USB-CTM Connector 24K Gold Plated Connectors Premium Charge and Sync Apple® MFi Certified: Apple® MFi Certification means that these cables have been thoroughly tested and that you can use them with complete confidence that they meet or exceed Apple's rigorous standards for iOS® accessories. Reversible USB-CTM Connector: The reversible Type-CTM connector is always properly oriented; eliminating a common source of frustration from trying to plug in improperly oriented Type-A connectors. 24K Gold Plated Connectors: The generous 50μm thick gold plating ensures that the connectors will not corrode or rust. Premium Charge and Sync: This USB-CTM to Lightning cable allows you to rapidly charge with up to 18 watts of Power Delivery (PD) using a compatible USB-C PD charger. You can also sync data to and from your Apple iOS device. USB Type-CTM and USB-CTM are trademarks of USB Implementers Forum; Inc. Apple®; Lightning®; iPad®; iPad Air®; iPad mini®; iPhone®; iPod®; iPod nano®; iPod touch®; and the MFi logo® are trademarks of Apple Inc.; registered in the U.S. and other countries. Cisco® and IOS® are registered trademarks or trademarks of Cisco Systems; Inc. and/or its affiliates in the United States and certain other countries. Updated Nov 15; 2019

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.