Zoro Homepage

SELECT SERIES DISPLAYPORT 1.2 CABLE, 3 FT

  • Mfr # 13359

  • Zoro # G815190177


product price: $10.29
/ea

Key Features

Supported Resolutions
3840 x 2160
Connector on First End Details
(1) DisplayPort 1.2 Digital Audio/Video
Connector on Second End Details
(1) Mini DisplayPort 1.2a Digital Audio/Video
Device Supported
PC, HDTV, Projector, Audio/Video Device, Monitor
Cable Type
DisplayPort/Mini DisplayPort
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13359
Zoro #
G815190177
UPC #
889028014073
Country of Origin
China

Dimensions

Cable Length
3 ft

Details

Supported Resolutions
3840 x 2160
Connector on First End Details
(1) DisplayPort 1.2 Digital Audio/Video
Connector on Second End Details
(1) Mini DisplayPort 1.2a Digital Audio/Video
Device Supported
PC, HDTV, Projector, Audio/Video Device, Monitor
Cable Type
DisplayPort/Mini DisplayPort
Data Transfer Rate
21.6 Gbit/s
Item
A/V Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.