Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SELECT SERIES DISPLAYPORT 1.2 CABLE, 6 FT

  • Mfr # 13360

  • Zoro # G615190155


product price: $8.99
/ea

Key Features

Cable Type
DisplayPort/Mini DisplayPort
Connector on Second End Details
(1) DisplayPort 1.2a Digital Audio/Video - Male
Connector on First End Details
(1) Mini DisplayPort 1.2a Digital Audio/Video - Male
Device Supported
Audio/Video Device, Monitor, Computer, HDTV, Projector, Tablet, Phone
Data Transfer Rate
21.6 Gbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13360
Zoro #
G615190155
UPC #
889028014080
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Cable Type
DisplayPort/Mini DisplayPort
Connector on Second End Details
(1) DisplayPort 1.2a Digital Audio/Video - Male
Connector on First End Details
(1) Mini DisplayPort 1.2a Digital Audio/Video - Male
Item
A/V Cable
Device Supported
Audio/Video Device, Monitor, Computer, HDTV, Projector, Tablet, Phone
Data Transfer Rate
21.6 Gbit/s
Supported Resolutions
3840 x 2160

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.