Zoro Homepage

Select Series DisplayPort 1.2a Cable 10ft 10-Pack, 10PK

  • Mfr # 41281

  • Zoro # G612348283


product price: $85.65
/pk 10, $8.57/ea
Free Shipping & Returns

Key Features

Product Line
Select
Connection B
1 x DisplayPort 1.2a Digital Audio/Video
Connection A
1 x DisplayPort 1.2a Digital Audio/Video
Cable Type
DisplayPort
Cable Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41281
Zoro #
G612348283
UPC #
-
Country of Origin
Viet Nam

Dimensions

Cable Length
10 ft

Details

Product Line
Select
Connection B
1 x DisplayPort 1.2a Digital Audio/Video
Connection A
1 x DisplayPort 1.2a Digital Audio/Video
Cable Type
DisplayPort
Item
A/V Cable

Description

Monoprice Select Series DisplayPort 1.2a Cable 10ft 10-Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.