Select Series High Speed HDMI Cable - 4K@60Hz HDR 18Gbps YCbCr 4:4:4 2

  • Mfr # 33598
  • Zoro # G1719797
product price: 
$
32.29
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
33598
Zoro #
G1719797
UPC #
889028087800
Country of Origin
China

Description

Reliably distribute 4K@60Hz video signals to your UHDTV using this Select Series High Speed HDMI® Cable from MonopriceTM! This High Speed HDMI Cable supports the following general features: 18Gbps data throughput Ferrite cores help protect against electromagnetic and radio frequency interference 26AWG copper conductors Gold plated connectors Supports HDR and HDR10: HDR is an acronym for High Dynamic Range. TVs with HDR show a better; more realistic image with more contrast; brightness; and colors than ever before. HDR significantly expands contrast ratio and color accuracy. Contrast ratio is related to how bright or dark a screen is and color accuracy is how closely the colors on the screen match colors in real life. Bright images seem brighter; with more depth. Full YCbCr 4:4:4 Chroma Sampling at 4K Supports Dolby VisionTM It supports the following HDMI features: Supports all HDMI® resolutions up to 4K (3840x2160p @60Hz); including 3D and Multi View video Supports the 21:9 cinema aspect ratio Supports up to 32 audio channels and a 1536 kHz audio sampling rate Simultaneous delivery of dual video streams to multiple users on the same screen Supports SA-CD; DVD-Audio; DTS-HD Master AudioTM; Dolby TrueHDTM; and other high-definition audio standards Supports Deep Color; up to 16-bits per channel; including the Sony® x.v.ColorTM standard Supports extended CEC (Consumer Electronics Control) commands and functions; the HDMI Ethernet Channel; and the Audio Return Channel features MonopriceTM and all Monoprice logos are trademarks of Monoprice Inc. HDMI®; the HDMI Logo; and High-Definition Multimedia Interface are trademarks or registered trademarks of HDMI Licensing LLC in the United States and other countries. Sony® is a registered trademark of Sony Corporation. x.v.ColorTM is a trademark of Sony Corporation. DTS® is a registered trademark and the DTS logos; Symbol; DTS-HDTM; and DTS-HD Master AudioTM are trademarks of DTS; Inc. Dolby® and the double-D symbol are registered trademarks of Dolby Laboratories. Dolby TrueHDTM and Dolby VisionTM are trademarks of Dolby Laboratories. Updated May 4; 2020

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews