Shop MONOPRICE
See all product information
Create Account
4K Certified High-Speed Slim HDMI Cable - 4K60, 18Gbps, HDR, Gold-Plated, 3ft, Black
- Mfr # 47912
- Zoro # G423956592
product price:Â
$
12.15
/ea
Key Features
Bandwidth
18 Gbps
Color
Black
Material
PVC
Connector Plating
Gold-Plated
Max Resolution
4K60Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 47912
- Zoro #
- G423956592
- UPC #
- 889028214589
- Country of Origin
- Viet Nam
Dimensions
- Bandwidth
- 18 Gbps
- Length
- 3 ft
Details
- Color
- Black
- Item
- 4K HDMI Cable
- Material
- PVC
- Connector Plating
- Gold-Plated
- Max Resolution
- 4K60Hz
- HDR Support
- Yes
- HDMI Version
- HDMI 2.0
Description
The Monoprice 4K Certified High-Speed Slim HDMI Cable delivers reliable performance in a sleek, lightweight design, making it ideal for tight spaces and clean AV setups. Officially certified to meet HDMI 2.0 specifications, this cable supports 4K resolution at 60Hz with HDR, providing crisp images, vibrant color, and smooth motion in home theater, gaming, and professional environments. With 18Gbps bandwidth, it ensures flawless transmission of high-resolution video and multi-channel audio formats, including Dolby TrueHD and DTS-HD Master Audio.Engineered with an ultra-slim profile, gold-plated HDMI connectors, and a durable aluminum alloy shell, this cable combines style with robust signal integrity. Triple shielding minimizes electromagnetic interference for a stable, high-quality connection, while the compact design makes it perfect for wall-mounted TVs, desktop setups, or portable use. Whether streaming, gaming, or presenting, this slim HDMI cable delivers the performance and convenience you expect from Monoprice.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.