Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Select Series Mini DisplayPort to HDTV Cable_ 1m (3.3ft)_ 4K@60Hz 39030

Select Series Mini DisplayPort to HDTV Cable_ 1m (3.3ft)_ 4K@60Hz (Discontinued)

  • Mfr # 39030
  • Zoro # G1703399
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39030
Zoro #
G1703399
UPC #
889028131923
Country of Origin
China

Description

This Monoprice Select Series Mini DisplayPort® to HDTV Cable connects your computer to HDMI®-equipped TV; video projector; computer display; or HDMI distribution device. It supports video resolutions up to 4K@60Hz and multichannel; lossless audio; such as Dolby TrueHDTM and DTS-HD Master AudioTM. Important: This is not a bidirectional cable. It will NOT connect an HDMI-equipped computer or video source to a DisplayPort display. Features: Connect a Mini DisplayPort®-equipped computer to an HDMI®-equipped TV; video projection; computer display; etc. Supports video resolutions up to 4K@60Hz Supports multichannel; lossless audio; such as Dolby TrueHDTM and DTS-HD Master AudioTM Gold played connectors for smooth; corrosion-free connections Foil and braid shielding for protection and EMI and RFI noise DisplayPort® and the DisplayPort® logo are registered trademarks of the Video Electronics Standards Association. HDMI®; the HDMI Logo; and High-Definition Multimedia Interface are trademarks or registered trademarks of HDMI Licensing LLC in the United States and other countries. Dolby®; Dolby® TrueHDTM; Dolby AudioTM; and the double-D symbol are trademarks of Dolby Laboratories. DTS®; the Symbol; and DTS and the Symbol together are registered trademarks of DTS; Inc. DTS-HDTM; and DTS-HD Master AudioTM are trademarks of DTS; Inc. Updated Aug 1; 2019

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.