
SELECT SERIES USB-C DVI MULTIPORT ADAPTER
Mfr # 15759
Zoro # G314911495
product price: $47.25
/eaKey Features
Compatibility
Apple MacBook, Google Chromebook
Device Supported
MacBook, Display, Chromebook, Notebook, Projector, Mobile Device
End 2 Connection Type
DVI Digital Video, USB Type C, USB 3.0 Type A
Connector Gender on Second End
Female
Product Line
Select
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15759
Zoro #
G314911495
UPC #
889028038680
Country of Origin
China
Details
Compatibility
Apple MacBook, Google Chromebook
Device Supported
MacBook, Display, Chromebook, Notebook, Projector, Mobile Device
End 2 Connection Type
DVI Digital Video, USB Type C, USB 3.0 Type A
Connector Gender on Second End
Female
Product Line
Select
Item
Video Adapter
Connector on First End Details
1x USB Type C - Male
Adapter Type
DVI/USB/USB-C
Color
White
End 1 Connection Type
USB Type C
Connector on Second End Details
1x USB Type C - Female, 1x USB 3.0 Type A - Female, 1x DVI Digital Video - Female
Connector Gender on First End
Male
Maximum Resolution Supported
1920 x 1080
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.