Zoro Homepage

Select Series USB-C to 3x USB-A 3.0_ Gigabit Ethernet_ and USB-C (F) A

  • Mfr # 15250

  • Zoro # G2017260


product price: $37.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15250
Zoro #
G2017260
UPC #
889028033364
Country of Origin
China

Description

The versatility of the USB-CTM port means that it can simultaneously perform several different functions; including data transfer and power input. Rather than being forced to choose one or another; you can enjoy the superior security and increased data transfer speeds of a wired Ethernet connection; as well as the flexibility of three SuperSpeed USB 3.0 ports for connecting external hard drives; flash drives; and other USB devices; all while charging your laptop's battery. Capable of data transfer speeds up to 5Gbps; this hub is also backwards compatible with USB 2.0 and 1.1 devices. A true plug & play device; no drivers or software installations are required to use this Gigabit adapter or USB ports on a Windows® or Mac® OS X® machine. USB-C Power Port 3-Port USB Hub Portable USB-C Power Port: The USB Type-CTM charging port supports up to 60 watts (20V/3A) of power pass-through; allowing you to connect a compatible USB-CTM charger and charge your laptop's battery; rather than draining it while using this adapter. 3-Port USB Hub: Add three USB 3.0 Type-A ports; each capable of delivering data speeds up to 5Gbps; for connecting SuperSpeed external peripherals and charging mobile devices. Portable: Small and portable; you can easily slip this adapter into your laptop case and have it ready for use wherever and whenever the need arises. Compatible with USB-C equipped laptops; such as the Apple MacBook® and Google ChromebookTM Warranty Monoprice not only stands behind every product we sell with a 1 year replacement warranty; we offer a 30-day money back guarantee as well! If the product you purchase does not satisfy your needs; send it back for a full refund. Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quality products at fair prices. Service & Support You're never on your own with Monoprice products! We have a full team of friendly and knowledgeable technicians available to answer your questions; both before and after the sale. Contact our technical support team for questions about our products; troubleshooting; or even suggestions for products to fit your particular needs. Not to be outdone; our friendly and helpful customer service team is here to make your ordering; delivery; and any possible returns a quick and painless operation; from start to finish! USB Type-CTM and USB-CTM are trademarks of USB Implementers Forum; Inc. HDMI®; the HDMI Logo; and High-Definition Multimedia Interface are trademarks or registered trademarks of HDMI Licensing LLC in the United States and other countries. Apple®; Mac®; MacBook®; and OS X® are trademarks of Apple Inc.; registered in the U.S. and other countries. GoogleTM and ChromebookTM are trademarks of Google Inc. Updated Aug 27; 2019

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.