Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Select Series USB-C to 4x USB-A 3.0 Adapter

  • Mfr # 15248

  • Zoro # G2016685


product price: $18.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15248
Zoro #
G2016685
UPC #
889028033333
Country of Origin
China

Description

Expand the capabilities of your USB-CTM equipped laptop using this 4-port USB 3.0 Hub. Featuring four SuperSpeed USB 3.0 ports; you can connect external USB 1.1; 2.0; or 3.0 peripherals; such as a USB keyboard; mouse; flash drive; external hard drive; printer; USB display adapter; etc. It supports data transfer speeds up to 5Gbps and can provide USB power for charging mobile devices. 4-Port USB Hub Reversible Design Portable 4-Port USB Hub: Adds four USB 3.0 Type-A ports; each capable of delivering data speeds up to 5Gbps; for connecting high speed external peripherals andcharging mobile devices. Reversible Design: The reversible Type-CTM connector is always properly oriented; eliminating a common source of frustration from trying to plug in improperly oriented Type-A connectors. Portable: Small and portable; you can easily slip this adapter into your laptop case and have it ready for use wherever and whenever the need arises. Compatible with USB-C equipped laptops; such as the Apple MacBook® and Google ChromebookTM Warranty Monoprice not only stands behind every product we sell with a 1 year replacement warranty; we offer a 30-day money back guarantee as well! If the product you purchase does not satisfy your needs; send it back for a full refund. Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quality products at fair prices. Service & Support You're never on your own with Monoprice products! We have a full team of friendly and knowledgeable technicians available to answer your questions; both before and after the sale. Contact our technical support team for questions about our products; troubleshooting; or even suggestions for products to fit your particular needs. Not to be outdone; our friendly and helpful customer service team is here to make your ordering; delivery; and any possible returns a quick and painless operation; from start to finish! USB Type-CTM and USB-CTM are trademarks of USB Implementers Forum; Inc. Apple®; Mac®; and OS X® are trademarks of Apple Inc.; registered in the U.S. and other countries. ChromebookTM is a trademark of Google Inc.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.