
SELECT USB 3.0 TYPE-C TO TYPE-A CABLE_ 6FT_ BLACK
Mfr # 38610
Zoro # G814872692
product price: $8.45
/eaKey Features
Cable Length
6 ft
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
USB 3.0 Type C - Male
Color
Black
Material
Thermoplastic Elastomer (TPE)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38610
Zoro #
G814872692
UPC #
889028127612
Country of Origin
China
Dimensions
Cable Length
6 ft
Wire Size
32 AWG
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
USB 3.0 Type C - Male
Color
Black
Material
Thermoplastic Elastomer (TPE)
Features
Flexible
Cable Type
USB/USB-C
American Wire Gauge
32 AWG
Connector on Second End Details
1 x USB 3.0 Type C - Male
Connector on First End Details
1 x USB 3.0 Type A - Male
Series
Select
Product Material
Thermoplastic Elastomer (TPE) - Jacket
Product Line
Select
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.