Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Select USB 3.0 Type-C to Type-B Cable_ 1.5ft_ Black

  • Mfr # 38612

  • Zoro # G1716890


product price: $7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

Product Line
Select
End 2 Connection Type
USB Type B
Cable Type
USB-C/USB-B
Connector on Second End Details
1 x USB Type B
Features
Flexible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38612
Zoro #
G1716890
UPC #
889028127636
Country of Origin
China

Details

Product Line
Select
End 2 Connection Type
USB Type B
Cable Type
USB-C/USB-B
Connector on Second End Details
1 x USB Type B
Features
Flexible
Connector on First End Details
1 x USB 3.0 Type C
Item
Data Transfer Cable
Color
Black
End 1 Connection Type
USB 3.0 Type C

Description

Connect your SuperSpeed USB 3.0 devices using this USB 3.0 cable from Monoprice! This cable boasts thinner 32AWG conductors and TPE jacket; making it more flexible and easier to connect. This cable features a USB 3.0 Type-CTM connector on one end and a USB 3.0 Type-B connector on the other end. The USB 3.0 Type-B connector differs from the traditional USB 2.0 Type-B connector in that it has 5 additional pins; which carry SuperSpeed data. The SuperSpeed USB Trident Logo is a registered trademark of USB Implementers Forum; Inc. USB Type-CTM and USB-CTM are trademarks of USB Implementers Forum; Inc. Updated Jul 10; 2019

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.