SEMI-OPEN OVER EAR WIRED HEADPHONES GIVE YOU THE BEST OF BOTH WORLDS,

  • Mfr # 43242

  • Zoro # G121704099


product price:  $65.39
/ea

Key Features

Sound Mode
Stereo
Host Interface
Mini-phone (3.5mm)
Minimum Frequency Response
15 Hz
Earpiece Design
Over-the-head, Over-the-ear
Driver Size
2.09"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
43242
Zoro #
G121704099
UPC #
840292704060
Country of Origin
Taiwan, Province of China

Dimensions

Driver Size
2.09"
Cable Length
9.84 ft

Details

Sound Mode
Stereo
Host Interface
Mini-phone (3.5mm)
Item
Headphone
Minimum Frequency Response
15 Hz
Earpiece Design
Over-the-head, Over-the-ear
Connectivity Technology
Wired
Impedance
60 Ohm
Includes
Semi-Open Over Ear Wired Headphones3.5mm Audio Cable3.5mm to 1/4" AdapterTravel Bag
Earpiece Type
Binaural
Maximum Frequency
28 kHz
Features
Deep Bass, Comfortable, Ambient Noise, Durable, Robust

Description

WITH THE DETAILED HIGHS AND ACCURATE LOWS OF OPEN-BACK DESIGNS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.