Shop MONOPRICE
See all product information
Create Account
SINGLE-MODE FIBER OPTIC CABLE - LC-ST UL 2MM 9/125 OFNR DUPLEX YELLOW
- Mfr # 39454
- Zoro # G021709699
product price:Â
$
10.35
/ea
Key Features
Features
UPC Polished Connector
Core Dimension
9 µm
Jacket Type
OFNR
Simplex/Duplex/Multifiber
Duplex
Standards
UL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 39454
- Zoro #
- G021709699
- UPC #
- 889028136249
- Country of Origin
- China
- Features
- UPC Polished Connector
- Jacket Type
- OFNR
- Item
- Network Cable
- Simplex/Duplex/Multifiber
- Duplex
- Standards
- UL
- End 1 Connection Type
- LC Network
- Mode
- Single Mode
- For Use With
- Network Device
- End 2 Connection Type
- ST Network
- Jacket Color
- Yellow
Dimensions
- Core Dimension
- 9 µm
- Clad Dimension
- 125 µm
- Cable Length
- 3.28 ft
Description
1M
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.