Zoro Homepage

Single Mode Fiber Optic Cable - LC/LC_ UL_ 9/125 Type_ Duplex_ Yellow_

  • Mfr # 11843

  • Zoro # G1899837


product price: $7.89
/ea

Key Features

Mode
Single Mode
End 1 Connection Type
LC
End 2 Connection Type
LC
Jacket Color
Yellow
Overall Length
6 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11843
Zoro #
G1899837
UPC #
757901818967
Country of Origin
China

Dimensions

Overall Length
6 m
Cable Diameter
2 mm
Clad Dimension
125 micron
Core Dimension
9 micron

Details

Item
Fiber Optic Patch Cord
Mode
Single Mode
End 1 Connection Type
LC
End 2 Connection Type
LC
Jacket Color
Yellow
Jacket Material
PVC
Fiber Count
2
Number of Fibers
Duplex
Fire Rating
Riser
NEC Article and Type
OFNR
Standards
UL Certified

Description

Because of its immunity to electronic interference and its greater speeds over longer distances; fiber optic cabling has become the conduit of choice for high speed network communications. Monoprice is proud to offer a full line of high-quality Single-mode and Multi-mode duplex cables using optical fibers made by Corning®. This is a "Yellow" single-mode cable with a 9μm core and 125μm cladding diameter. The cable has color-coded Dual LC connectors on each end. The cable jacket is OFNR (Optical Fiber; Nonconductive; Riser) rated by UL®; which means that it complies with fire safety and insurance requirements and is safe for use within the walls; and between the floors; of commercial class buildings. Corning® is a registered trademark of Corning Incorporated. UL® and the UL logo are registered trademarks of UL LLC. Updated Feb 24; 2020

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.