Zoro Homepage

Single-Mode Fiber Optic Cable - LC/SC UL 9/125 Type Duplex Yellow 20m Corning

  • Mfr # 11854

  • Zoro # G112348288


product price: $11.99
/ea

Key Features

Mode
Single Mode
End 1 Connection Type
LC
End 2 Connection Type
SC
Jacket Color
Yellow
Overall Length
20 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11854
Zoro #
G112348288
UPC #
-
Country of Origin
China

Dimensions

Overall Length
20 m
Cable Diameter
2 mm
Clad Dimension
125 micron
Core Dimension
9 micron

Details

Item
Fiber Optic Patch Cord
Mode
Single Mode
End 1 Connection Type
LC
End 2 Connection Type
SC
Jacket Color
Yellow
Jacket Material
PVC
Fiber Count
2
Number of Fibers
Duplex
Fire Rating
Riser
NEC Article and Type
OFNR
Standards
UL Certified

Description

Monoprice Single-Mode Fiber Optic Cable - LC/SC UL 9/125 Type Duplex Yellow 20m Corning

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.