
Sit Stand Articulating Workstation
Mfr # 15718
Zoro # G8809678
product price: $120.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum, Steel
Weight Capacity
39.60 lb
Features
Ergonomic, Tilt, Grommet, Full Motion, Articulating, Gas Spring, 360° Rotation, Cable Management, Swivel
Product Type
Desk Mount
Device Supported
Monitor, Keyboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15718
Zoro #
G8809678
UPC #
889028038277
Country of Origin
China
Dimensions
Max. Screen Size Supported
34 in
Details
Material
Aluminum, Steel
Weight Capacity
39.60 lb
Item
Sit Stand Articulating Workstation
Features
Ergonomic, Tilt, Grommet, Full Motion, Articulating, Gas Spring, 360° Rotation, Cable Management, Swivel
Product Type
Desk Mount
Device Supported
Monitor, Keyboard
Mounting Pattern
100 x 100, 75 x 75
Number of Displays Supported
2
Description
Sit Stand Articulating Workstation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.