SJT Extension Cord Adapter, 16 AWG, 16/3, Black, PVC, NEMA 5-15P, 3 ft

  • Mfr # 41091

  • Zoro # G1715378


product price:  $10.45
/ea
Sold in multiples of 2 for $20.90

Key Features

Max. Amps
13A
Location
Indoor
Gauge/Conductor
16/3
Number of Outlets
2
Plug Configuration
5-15P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41091
Zoro #
G1715378
UPC #
889028152898
Country of Origin
China

Dimensions

Cord Length
3 ft
Wire Size
16 AWG

Details

Item
Power Cord Splitter
Max. Amps
13A
Location
Indoor
Gauge/Conductor
16/3
Number of Outlets
2
Plug Configuration
5-15P
Number of Conductors
3
Receptacle Configuration
IEC-60320 C13
Power Indicator
No
Trade Designation
SJT
Voltage
250V AC
Cord Shape
Round
Jacket Color
Black
Jacket Material
PVC
Standards
UL Listed; cUL; CSA; RoHS; REACH

Description

The Monoprice universal AC Power Extension Cord Splitter; allows you to connect two devices with C14 connections; such as computers; to one power outlet. It cuts down on cabling; as well as frees up space on UPSs; surge protectors; wall outlets; etc. It is an ideal solution for eliminating extra bulky cords and reducing clutter in a data center. Features: 16AWG conductors Up to 13 amps maximum current Usable for 100 ~ 250 VAC applications Y-splitter; powers two devices from one outlet Wall Plug Type NEMA 5-15P Equipment Plug Type 2x IEC 60320 C13 Jacket Material SJT # of Conductors 3 Wire Gauge 16AWG Maximum Current 13 amps Certifications UL®; cUL; CSA; RoHS; REACH UL® and the UL logo are registered trademarks of UL LLC. Updated Feb 20; 2020

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.