This item is Discontinued.

Monoprice Sjtw Green Outdoor Ext. Cord 25 ft.16/3, 16/3, Green, 25 ft. 13834

Sjtw Green Outdoor Ext. Cord 25 ft.16/3, 16/3, Green, 25 ft. (Discontinued)

  • Mfr # 13834
  • Zoro # G8804376
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13834
Zoro #
G8804376
UPC #
889028018934
Country of Origin
China

Dimensions

Cord Length
25 ft.

Details

Item
Sjtw Green Outdoor Ext. Cord 25 ft.16/3
Jacket Color
Green
Gauge/Conductor
16/3
Voltage
125V
Max. Amps
13A
NEMA Receptacle Configuration
5-15R
NEMA Plug Configuration
5-15p
NEC Cord Designation
SJTW

Description

Sjtw Green Outdoor Ext. Cord 25 ft.16/3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.