Zoro Homepage

SLIM 18GBPS ACTIVE HDMI CABLE, 6FT BLACK

  • Mfr # 13590

  • Zoro # G814883506


product price: $26.29
/ea

Key Features

Device Supported
Audio/Video Device
Data Transfer Rate
18 Gbit/s
Supported Resolution
3840 x 2160
Cable Type
HDMI
American Wire Gauge
36 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13590
Zoro #
G814883506
UPC #
889028016381
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Device Supported
Audio/Video Device
Data Transfer Rate
18 Gbit/s
Supported Resolution
3840 x 2160
Cable Type
HDMI
American Wire Gauge
36 AWG
Item
A/V Cable
Color
Black
Connector on Second End Details
(1) HDMI Digital Audio/Video - Male
Connector on First End Details
(1) HDMI Digital Audio/Video - Male
Features
Active, Flexible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.