
Slim 18Gbps Active HDMI Cbl, 10 ft.Black
Mfr # 13592
Zoro # G8803061
product price: $24.19
/eaKey Features
Cable Type
HDMI
Cable Length
10 ft
Color
Black
Conductor Size
34 AWG
Conductor Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13592
Zoro #
G8803061
UPC #
889028016404
Country of Origin
China
Dimensions
Cable Length
10 ft
Conductor Size
34 AWG
Length
10 ft.
Details
Cable Type
HDMI
Color
Black
Conductor Material
Copper
Wire Gauge
36 AWG
Item
A/V Cable
Features
x.v.Color, Flexible, Audio Return Channel (ARC), Active
Connector Type
HDMI
Product Type
A/V Cable
Connection B
1 x HDMI Digital Audio/Video - Male
Device Supported
Audio/Video Device, TV
Product Line
Ultra Slim
Data Transfer Rate
18-Gbit/s
Connection A
1 x HDMI Digital Audio/Video - Male
Maximum Resolution
3840 x 2160
Description
Slim 18Gbps Active HDMI Cbl,10 ft.Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.