Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slim Active HDMI Cable, 18Gbps, 15 ft.Blck

  • Mfr # 14196

  • Zoro # G8804750


product price: $29.99
/ea

Key Features

Length
15 ft.
Cable Type
High Speed HDMI
Color
Black
Connector Type
HDMI
Conductor Size
34 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14196
Zoro #
G8804750
UPC #
889028022573
Country of Origin
China

Dimensions

Length
15 ft.
Conductor Size
34 AWG

Details

Cable Type
High Speed HDMI
Color
Black
Connector Type
HDMI
Features
Uses Active Signal Regeneration to Ensure 18gbps Data Throughput, Supports the 21:9 Cinema Aspect Ratio, Supports Up to 32 Audio Channels and A 1536 KHz Audio Sampling Rate, Supports SA-CD, DVD-Audio, DTS-HD Master AudioTM, Dolby TrueHDTM, and other High-Definition Audio Standards, Supports Extended CEC (Consumer Electronics Control) Commands and Functions, the HDMI Ethernet Channel, and the Audio Return Channel Features
Wire Gauge
34 AWG
Item
Slim Active HDMI Cable,18Gbps,15 ft.Blck

Description

Slim Active HDMI Cable,18Gbps,15 ft.Blck

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.