
Slim Cat6 Utp Cable 5 ft.Green
Mfr # 14812
Zoro # G8806826
product price: $3.69
/eaSold in multiples of 3 for $11.07
Key Features
Cable Length
5 ft
Cable Type
Category 6
Boot Type
Snagless
Features
Booted, Flexible
Product Line
SlimRun
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
14812
Zoro #
G8806826
UPC #
889028028926
Country of Origin
China
Dimensions
Cable Length
5 ft
Details
Item
Slim Cat6 Utp Cable 5 ft.Green
Cable Type
Category 6
Boot Type
Snagless
Features
Booted, Flexible
Product Line
SlimRun
American Wire Gauge
28 AWG
Product Type
Network Cable
Product Name
SlimRun Cat6 28AWG UTP Ethernet Network Cable, 5ft Green
Connector on Second End Details
1 x RJ-45 Network - Male
Connector Type on First End
RJ-45 Network - Male
Cable Characteristic
Patch Cable
Device Supported
Network Device
Connector on First End Details
1 x RJ-45 Network - Male
Connector Type on Second End
RJ-45 Network - Male
Product Color
Green
Description
Slim Cat6 Utp Cable 5 ft.Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.