
Slim Cat6A Cable - 10Pk_ 7Ft Black
Mfr # 15161
Zoro # G9410977
product price: $30.65
/eaKey Features
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
7 ft
Item - Data Cable
Patch Cable
Features
Flexible, Booted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15161
Zoro #
G9410977
UPC #
889028032411
Country of Origin
Unknown
Dimensions
Length - Patch Cord
7 ft
Details
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Item - Data Cable
Patch Cable
Features
Flexible, Booted
Category - Data Cable
Category 6a
Wire Gauge
30 AWG
Jacket Color
Black
For Use With
PoE-enabled Device, VoIP Device, PC, Network Device, Network Media Player, Router, Printer, Server
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.