Zoro Homepage

Slim Cat6A Cable, 5 Pack, 5 ft.Blue

  • Mfr # 15134

  • Zoro # G8807751


product price: $10.99
/ea

Key Features

Cable Length
5 ft
Cable Type
Category 6a
Boot Type
Snagless
Features
Flexible, Booted
Product Name
5-Pack, SlimRun Cat6A Ethernet Network Patch Cable, 5ft Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15134
Zoro #
G8807751
UPC #
889028032145
Country of Origin
China

Dimensions

Cable Length
5 ft

Details

Item
Slim Cat6A Cable,5 Pack,5 ft.Blue
Cable Type
Category 6a
Boot Type
Snagless
Features
Flexible, Booted
Product Name
5-Pack, SlimRun Cat6A Ethernet Network Patch Cable, 5ft Blue
Product Type
Network Cable
Product Color
Blue
Device Supported
Network Device, PC, Router, Printer, VoIP Device, Network Media Player, Server
Cable Characteristic
Patch Cable
Connector on First End Details
1 x RJ-45 Network - Male
American Wire Gauge
30 AWG
Connector on Second End Details
1 x RJ-45 Network - Male

Description

Slim Cat6A Cable,5 Pack,5 ft.Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.