Zoro Homepage

Slim Cat6A Cable, PK10, 3 ft.Black

  • Mfr # 15153

  • Zoro # G8807961


product price: $17.89
/ea

Key Features

Cable Length
3 ft
Cable Type
Category 6a
Boot Type
Snagless
Features
Flexible, Booted
Product Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15153
Zoro #
G8807961
UPC #
889028032336
Country of Origin
China

Dimensions

Cable Length
3 ft

Details

Item
Slim Cat6A Cable,PK10,3 ft.Black
Cable Type
Category 6a
Boot Type
Snagless
Features
Flexible, Booted
Product Color
Black
Device Supported
VoIP Device, PC, Server, Router, PoE-enabled Device, Network Device, Printer, Network Media Player
Connector on First End Details
1 x RJ-45 Network - Male
Product Name
10-Pack, SlimRun Cat6A Ethernet Network Patch Cable, 3ft Black
Connector Type on Second End
RJ-45 Network - Male
Connector on Second End Details
1 x RJ-45 Network - Male
American Wire Gauge
30 AWG
Product Type
Network Cable
Connector Type on First End
RJ-45 Network - Male
Cable Characteristic
Patch Cable
Product Line
SlimRun

Description

Slim Cat6A Cable,PK10,3 ft.Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.