
Slim Cat6A Cable, PK10, 3 ft.Blue
Mfr # 15154
Zoro # G8807989
product price: $18.99
/eaKey Features
Cable Length
3 ft
Cable Type
Category 6a
Boot Type
Snagless
Features
Flexible, Booted
Product Line
SlimRun
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15154
Zoro #
G8807989
UPC #
889028032343
Country of Origin
China
Dimensions
Cable Length
3 ft
Details
Item
Slim Cat6A Cable,PK10,3 ft.Blue
Cable Type
Category 6a
Boot Type
Snagless
Features
Flexible, Booted
Product Line
SlimRun
Connector on First End Details
1 x RJ-45 Network - Male
Device Supported
Network Device, PoE-enabled Device, Router, PC, Network Media Player, Printer, VoIP Device, Server
Cable Characteristic
Patch Cable
American Wire Gauge
30 AWG
Product Type
Network Cable
Connector Type on First End
RJ-45 Network - Male
Connector Type on Second End
RJ-45 Network - Male
Product Color
Blue
Product Name
10-Pack, SlimRun Cat6A Ethernet Network Patch Cable, 3ft Blue
Connector on Second End Details
1 x RJ-45 Network - Male
Description
Slim Cat6A Cable,PK10,3 ft.Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.