Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slim Cat6A Cable, PK10, 5 ft.Black

  • Mfr # 15157

  • Zoro # G8807946


product price: $20.19
/ea

Key Features

Cable Length
5 ft
Cable Type
Category 6a
Boot Type
Snagless
Features
Booted, Flexible
Connector Type on Second End
RJ-45 Network - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15157
Zoro #
G8807946
UPC #
889028032374
Country of Origin
China

Dimensions

Cable Length
5 ft

Details

Item
Slim Cat6A Cable,PK10,5 ft.Black
Cable Type
Category 6a
Boot Type
Snagless
Features
Booted, Flexible
Connector Type on Second End
RJ-45 Network - Male
Product Name
10-Pack, SlimRun Cat6A Ethernet Network Patch Cable, 5ft Black
American Wire Gauge
30 AWG
Connector on Second End Details
1 x RJ-45 Network - Male
Connector Type on First End
RJ-45 Network - Male
Product Color
Black
Product Type
Network Cable
Product Line
SlimRun
Cable Characteristic
Patch Cable
Device Supported
Network Media Player, VoIP Device, PC, Network Device, Printer, Router, PoE-enabled Device, Server
Connector on First End Details
1 x RJ-45 Network - Male

Description

Slim Cat6A Cable,PK10,5 ft.Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.