Zoro Homepage

Slim Cat6A Cable, PK10, 5 ft.Blue

  • Mfr # 15158

  • Zoro # G8808007


product price: $23.15
/ea

Key Features

Cable Length
5 ft
Cable Type
Category 6a
Boot Type
Snagless
Features
Booted, Flexible
Product Line
SlimRun
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15158
Zoro #
G8808007
UPC #
889028032381
Country of Origin
China

Dimensions

Cable Length
5 ft

Details

Item
Slim Cat6A Cable,PK10,5 ft.Blue
Cable Type
Category 6a
Boot Type
Snagless
Features
Booted, Flexible
Product Line
SlimRun
Connector on First End Details
1 x RJ-45 Network - Male
Device Supported
Network Media Player, Server, PC, Router, PoE-enabled Device, VoIP Device, Printer, Network Device
Product Type
Network Cable
Connector Type on Second End
RJ-45 Network - Male
Product Name
10-Pack, SlimRun Cat6A Ethernet Network Patch Cable, 5ft Blue
Product Color
Blue
Cable Characteristic
Patch Cable
Connector Type on First End
RJ-45 Network - Male
American Wire Gauge
30 AWG
Connector on Second End Details
1 x RJ-45 Network - Male

Description

Slim Cat6A Cable,PK10,5 ft.Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.