Zoro Homepage

Slim Cat6A Patch Cable, 5 Pack, 1 ft.Blck

  • Mfr # 15125

  • Zoro # G8807541


product price: $9.49
/ea
Sold in multiples of 2 for $18.98

Key Features

Cable Length
1 ft
Cable Type
Category 6a
Boot Type
Snagless
Features
Booted, Flexible
Product Line
SlimRun
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15125
Zoro #
G8807541
UPC #
889028032053
Country of Origin
China

Dimensions

Cable Length
1 ft

Details

Item
Slim Cat6A Patch Cable,5 Pack,1 ft.Blck
Cable Type
Category 6a
Boot Type
Snagless
Features
Booted, Flexible
Product Line
SlimRun
Connector on Second End Details
1 x RJ-45 Network - Male
Product Name
5-Pack, SlimRun Cat6A Ethernet Network Patch Cable, 1ft Black
Device Supported
PoE-enabled Device, VoIP Device, Router, Network Media Player, Server, Printer, Network Device, Computer, PC
Connector on First End Details
1 x RJ-45 Network - Male
American Wire Gauge
30 AWG
Product Color
Black
Connector Type on First End
RJ-45 Network - Male
Connector Type on Second End
RJ-45 Network - Male
Product Type
Network Cable
Cable Characteristic
Patch Cable

Description

Slim Cat6A Patch Cable,5 Pack,1 ft.Blck

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.