Zoro Homepage

Slim Cat6A Patch Cable, 5 Pack, 1 ft.Blue

  • Mfr # 15126

  • Zoro # G8807526


product price: $9.15
/ea
Sold in multiples of 2 for $18.30

Key Features

Cable Length
1 ft
Cable Type
Category 6a
Boot Type
Snagless
Features
Booted, Flexible
Connector Type on First End
RJ-45 Network - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15126
Zoro #
G8807526
UPC #
889028032060
Country of Origin
China

Dimensions

Cable Length
1 ft

Details

Item
Slim Cat6A Patch Cable,5 Pack,1 ft.Blue
Cable Type
Category 6a
Boot Type
Snagless
Features
Booted, Flexible
Connector Type on First End
RJ-45 Network - Male
American Wire Gauge
30 AWG
Cable Characteristic
Patch Cable
Product Name
5-Pack, SlimRun Cat6A Ethernet Network Patch Cable, 1ft Blue
Connector on First End Details
1 x RJ-45 Network - Male
Product Type
Network Cable
Connector on Second End Details
1 x RJ-45 Network - Male
Connector Type on Second End
RJ-45 Network - Male
Product Color
Blue
Product Line
SlimRun
Device Supported
Router, Network Media Player, Printer, Server, PC, PoE-enabled Device, Computer, VoIP Device, Network Device

Description

Slim Cat6A Patch Cable,5 Pack,1 ft.Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.