Zoro Homepage

Slim HDMI Cable, 3 ft.Black

  • Mfr # 13580

  • Zoro # G8802949


product price: $9.15
/ea

Key Features

Cable Type
Ultra Slim, High Speed
Length
3 ft.
Cable Length
3 ft
Color
Black
Connector Type
HDMI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13580
Zoro #
G8802949
UPC #
889028016282
Country of Origin
China

Dimensions

Length
3 ft.
Cable Length
3 ft
Conductor Size
36 AWG

Details

Cable Type
Ultra Slim, High Speed
Color
Black
Connector Type
HDMI
Features
Conductor Material
Copper
Wire Gauge
36 AWG
Item
Slim HDMI Cable,3 ft.Black
Product Type
A/V Cable

Description

Slim HDMI Cable,3 ft.Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.