
Slim HDMI Cable, 4 ft.Black
Mfr # 13582
Zoro # G8802915
product price: $9.39
/eaKey Features
Length
4 ft.
Cable Type
Ultra Slim, High Speed
Cable Length
4 ft
Connector Type
HDMI
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13582
Zoro #
G8802915
UPC #
889028016305
Country of Origin
China
Dimensions
Length
4 ft.
Cable Length
4 ft
Conductor Size
36 AWG
Details
Cable Type
Ultra Slim, High Speed
Connector Type
HDMI
Color
Black
Features
Conductor Material
Copper
Wire Gauge
36 AWG
Item
Slim HDMI Cable,4 ft.Black
Product Type
A/V Cable
Description
Slim HDMI Cable,4 ft.Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.